Support frame
Support frame
SPRTFRM-V-380X20X1200
Art.-no. 0963024013
EAN 4050642654433
Register now and access more than 125,000 products
- Made of powder-coated high-strength steel
- Stable box profile
- Laterally with square cut-outs to accommodate different hook systems
- Can be expanded by an additional support frame
- Available in different heights and depths
Datasheets(X)
Construction depth | 380 mm |
Height | 1200 mm |
Product weight (per item) | 4.430 kg |
Type description | VS013 |
Width | 20 mm |
Colour | Anthracite grey RAL 7016 structured |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!