Support frame
Support frame
SPRTFRM-V-330X20X420
Art.-no. 0963024106
EAN 4050642654174
Register now and access more than 125,000 products
- Made of powder-coated high-strength steel
- Stable box profile
- Laterally with square cut-outs to accommodate different hook systems
- Can be expanded by an additional support frame
- Available in different heights and depths
Datasheets(X)
Construction depth | 330 mm |
Height | 420 mm |
Product weight (per item) | 1.410 kg |
Type description | VS106 |
Width | 20 mm |
Colour | Anthracite grey RAL 7016 structured |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!