Stud with threaded end ≈ 2d
DIN 835 steel 5.8 zinc plated yellow
STI-DIN835-5.8-(A3C)-M8X55
Register now and access more than 125,000 products
![]() | |
Thread type x nominal diameter (d1) | M8 |
Length (l1) | 55 mm |
Thread length (metric thread) (l2) | 28 mm |
Thread length 2 (metric thread) (l3) | 16 mm |
Standards | DIN 835 |
Material | Steel |
Property class | 5.8 |
Surface | Zinc plated yellow |
RoHS-compliant | No |
Head type | Without head |
Drive type | Without drive |
Thread type | Metric thread |
Pitch | 1.25 mm |
Thread form | Standard metric thread |
Shank diameter | 8 mm |
Product class | A |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)