Welcome to Würth Belux Only for professionals

Stud with threaded end ≈ 2d DIN 835, yellow chromate zinc plated 8.8 steel (A2C)

DIN 835 steel 8.8 zinc plated yellow
STI-DIN835-8.8-(A3C)-M8X40

Art.-no. 42468 40

EAN 4052703280216

Individual price display after login
Stud with threaded end ≈ 2d DIN 835, yellow chromate zinc plated 8.8 steel (A2C)

Art.-no. 42468 40

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M8

Length (l1)

40 mm

Thread length (metric thread) (l2)

22 mm

Thread length 2 (metric thread) (l3)

16 mm

Standards

DIN 835

Material

Steel

Property class

8.8

Surface

Zinc plated yellow

RoHS-compliant

No

Head type

Without head

Drive type

Without drive

Thread type

Metric thread

Pitch

1.25 mm

Thread form

Standard metric thread

Shank diameter

8 mm

Product class

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information