Stud with threaded end ≈ 1.25 d DIN 939, steel 8.8, zinc-plated, yellow chromated (A2C)
STUD-DIN939-5.8-(A2C)-M6X40
Art.-no. 025070640
EAN 4024835636315
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M6 |
Length (l1) | 40 mm |
Thread length (metric thread) (l2) | 18 mm |
Thread length 2 (metric thread) (l3) | 7.5 mm |
Standards | DIN 939 |
Material | Steel |
Property class | 8.8 |
Surface | Zinc plated yellow |
RoHS-compliant | No |
Head type | Without head |
Drive type | Without drive |
Thread type | Metric thread |
Pitch | 1 mm |
Thread form | Standard metric thread |
Shank diameter | 6 mm |
Product class | A |
