Welcome to Würth Belux Only for professionals

Stud with head, shape B

ISO 2341 steel zp. thick-layer pass. shape B
BLT-SPLT-ISO2341-(ZSM)-B-20X45X37

Art.-no. 441752045
EAN 4059608604680

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

ISO 2341, shape B, zinc-plated, thick-film passivated (ZSM)

Connection elements with zinc-plated chromium(VI)-free zinc thick-film passivation (ZSM) offer a future-proof alternative to surfaces containing chromium(VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.



Overview of advantages:



  • Chrome(VI)-free alternative to A2C or A3C

  • Thermal capacity up to 120°C

  • Even coating distribution
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

20 mm

Length (l1)

45 mm

Head diameter (dk)

30 mm

Head height (k1)

5 mm

Distance from bolt end to centre of hole (le)

8 mm

Diameter of hole (d2)

5 mm

Standards

ISO 2341

Material

Steel

Surface

Zinc plated thick-layer passivation

Form

Form B mit Splintloch

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information