Welcome to Würth Belux Only for professionals

Stud with head, shape A ISO 2341, shape A, A2 stainless steel, plain

ISO 2341 stainless steel A2 plain shape A
BLT-ISO2341-A-A2-16X80

Art.-no. 519731680

EAN 4057709578596

Individual price display after login
Stud with head, shape A ISO 2341, shape A, A2 stainless steel, plain

Art.-no. 519731680
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
Nominal diameter (d1)

16 mm

Length (l1)

80 mm

Head diameter (dk)

25 mm

Head height (k1)

4.5 mm

Distance from bolt end to centre of hole (le)

6 mm

Standards

ISO 2341

Material

Stainless steel A2

Surface

Plain

Form

Form A ohne Splintloch

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information