Structural adhesive MS Pool
Structural adhesive MS Pool
STRUCADH-P-MS-WHITE-290ML
Art.-no. 0893226200
EAN 4065746693233
Register now and access more than 125,000 products
- For ceramic, plastic, metal and glass
- Resistant to chemical influences such as chlorine
- High initial adhesion
- Fast hardening
- Does not leave stains
- Free of solvents
The MS Pool is suitable for emergency bonding and temporary repairs. Not suitable for seals that will be immersed in water.
Prolonged contact with chlorinated water cause the adhesive to degrade. It may be necessary to replace the joint over time.
There is no need to replace the adhesive bead if the contact with the chlorinated water does not remain for long. This allows the adhesive to dry every time it is in contact with chlorinated water.
Datasheets(X)
For use in sanitary areas and bathrooms, as well as for underwater applications.
The application surface must be clean and free from grease. No primer required. To permit adequate ventilation and flexibility, the adhesive must be at least 1–6 mm thick between the elements being joined.
Contents | 290 ml |
Container | Cartridge |
Chemical basis | MS polymer |
Colour | White |
Density/conditions | 1.48 g/cm³ / at 23°C, 50% relative humidity |
Full curing speed/conditions | 4 mm/d / 23°C and 50% relative humidity |
Min./max. processing temperature | 5 to 40 °C |
Min./max. temperature resistance | -40 to 90 °C |
Min. skin-formation time | 10 min |
Conditions for resistance to tearing | in accordance with DIN 53504 |
Short-term resistance against | Aromatics, Esters, Ketones |
Shelf life from production/conditions | 12 Month / cool and dry storage area |
Ultraviolet resistance | Yes |