Welcome to Würth Belux Only for professionals

Strip nail tacker DIGA® WO-16/64

High-performance fuel unit DIGA WO-16/64
PINDRIV-(DIGA WO-16/64)

Art.-no. 08641664

EAN 4058794759884

Individual price display after login
Strip nail tacker DIGA® WO-16/64

Art.-no. 08641664

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Wood to wood

  • Nails Ø 1.6 mm, length 32 to 64 mm

  • Continuous depth adjustment

  • Safety lockout when magazine empty

  • Control: single shot

  • Load capacity: 1 nail strip or 50 nails
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

InstructionsAt the first charge or after a long period of storage, charge the battery for at least six hours.

Nominal voltage

6 V/DC

Rechargeable battery/battery capacity

1.6 Ah

Number of nail insertions per battery charge

4500 PCS

Type of rechargeable battery/battery

NiMH

Charging time

120 min

Magazine capacity

50 PCS

Suitable for min./max. nail diameter

1.6 - 1.6 mm

Suitable for min./max. nail length

32-64 mm

Length

332 mm

Width

86 mm

Height

275 mm

Strip nail tacker DIGA® WO-16/64 including:
Rechargeable battery for DIGA CS, DIGA WO and DIGA CSM
0 x
Rechargeable battery for DIGA CS, DIGA WO and DIGA CSM

BTRYPCK-AU-16NIMH-6V-1,6AH

Quantity: 0 x
DIGA charger for DIGA CS, DIGA WO and DIGA CSM
0 x
DIGA charger for DIGA CS, DIGA WO and DIGA CSM

BTRYCHRG-LT16-DIGA-WO

Quantity: 0 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Gas cartridge for DIGA® WO-SN 16/64

GASCART-LP48-(MINI)

Single cartridge for DIGA® WO-SN 16/64
x 2 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
20° brad nail, type 20G

BRADNL-20G-(ZN)-1,6X32

Galvanised steel, blue passivated (A2K)
x 2000 pcs
20° brad nail, type 20G

BRADNL-20G-(ZN)-1,6X38

Galvanised steel, blue passivated (A2K)
x 2000 pcs
20° brad nail, type 20G

BRADNL-20G-(ZN)-1,6X45

Galvanised steel, blue passivated (A2K)
x 2000 pcs
20° brad nail, type 20G

BRADNL-20G-(A2K)-1,6X50

Galvanised steel, blue passivated (A2K)
x 2000 pcs
20° brad nail, type 20G

BRADNL-20G-(ZN)-1,6X64

Galvanised steel, blue passivated (A2K)
x 2000 pcs
20° brad nail, type 20G Plain A2 stainless steel

BRADNL-20G-1.4301-1,6X32

x 2000 pcs
20° brad nail, type 20G Plain A2 stainless steel

BRADNL-20G-1.4301-1,6X38

x 2000 pcs
20° brad nail, type 20G Plain A2 stainless steel

BRADNL-20G-1.4301-1,6X45

x 2000 pcs
20° brad nail, type 20G Plain A2 stainless steel

BRADNL-20G-1.4301-1,6X50

x 2000 pcs
20° brad nail, type 20G Plain A2 stainless steel

BRADNL-20G-1.4301-1,6X64

x 2000 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Gas cartridge for DIGA® WO-SN 16/64

GASCART-LP48-(MINI)

Single cartridge for DIGA® WO-SN 16/64
x 2 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information