Welcome to Würth Belux Only for professionals

Stretchfit HR work vest

Stretchfit HR work waistcoat
WORK VEST STRETCHFIT HR BLUE M

Art.-no. M402089001

EAN 4251012115510

Individual price display after login
Stretchfit HR work vest

Art.-no. M402089001

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The comfortable work vest impresses with its practical variety of pockets, functionality and durability. We recommend you choose one size larger for a roomier fit.
  • Elastic, easy-care, colourfast, concealed zip

  • More than 10 outside pockets, 2 inside pockets, e-Care phone pocket

  • Triple-stitched seams at load points, ventilation system

  • Adjustable hem
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Blue

Size

M

Material

65% polyester, 32% cotton, 3% elastane

Fabric weight per m2

260 g

Washable at

60°C

Care instruction

Do not bleach, Do not dry in drum dryer, Ironing with low temperature. Max 110º C, Do not dry clean

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information