Welcome to Würth Belux Only for professionals

Strap for safety harness system

Strap
ROPSYS-HORIZ-C657

Art.-no. 0838906657

EAN 4062856802562

Individual price display after login
Strap for safety harness system

Art.-no. 0838906657

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For mounting on single anchor points with DIBt National technical approval
  • Mounting on intermediate or end/corner support (only with 40/43 mm diameter) with national technical approval

  • Continuous fall arrester on roofs and on/in buildings for ergonomic work

  • Reduced force transmission to the structure through defined plastic deformation of the single anchor points in the event of a fall

  • Resistant to corrosion and weathering: made of stainless steel (min. A2)

  • 8 mm thick stainless steel cable (V4A)


The C657 strap is used as a safety eyelet for single anchor points and for non-traversable rope systems on intermediate and corner points. The cable guide 45°, 90°, 130° between the cable and the strap is also attached at corner points.

Notice
  • Observe the installation instructions and approval for the fasteners and single anchor point!

  • The maximum number of people depends on the substructure and geometry (see national technical approval)

  • Maximum rope length: 200 m
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Suitable for securing up to a maximum of 4 persons in conjunction with personal protective equipment against falling

  • Installation possible on the roof, overhead and in buildings

  • Installation possible on single anchor points with national technical approval, European Technical Assessment (ETA), approval in individual cases, general type approval, project-related type approval (Berlin) and measured rigid surfaces (steel, concrete components)

  • Use in corrosion resistance class (CRC) II permitted

Length

100 mm

Material

Stainless steel A2

Colour

Stainless steel coloured

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information