Storm hook
Storm hook zp w. fixed a. loose lifting eye bolt
STORMHOK-(W.RNGSCREW)-(A2K)-2,6X30MM
Art.-no. 5067007000
EAN 4061975694751
Register now and access more than 125,000 products
- With one fixed and one loose lifting eye bolt
Datasheets(X)
Material | Steel |
Surface | Zinc plated |
Hook diameter (d1) | 2.8 mm |
Hook length (l1) | 30 mm |
Diameter (d2) | 3.6 mm |
Thread length (l2) | 7 mm |
Anchor diameter | 5 mm |