Storage box with cover and handle
Storage box with cover and handle
STRGBOX-PLA-W.LID-HANDLE
Art.-no. 0955906
EAN 4065746749855
Register now and access more than 125,000 products
Datasheets(X)
Colour | Grey |
Length (L1) | 300 mm |
Width (B2) | 410 mm |
Height (H2) | 240 mm |
Internal width (B1) | 370 mm |
Internal length (L3) | 270 mm |
Interior height (H1) | 215 mm |
Height (from floor to stacking rim) | 225 mm |
Length (internal base) (L3) | 270 mm |
Material | PP - Polypropylene |