Welcome to Würth Belux Only for professionals

Stepped drill bit, spiral

TWSTSTEPDRILL-RUKO-101051-HSS-D4-20

Art.-no. 1971008079

EAN 4007140001467

Individual price display after login
Stepped drill bit, spiral

Art.-no. 1971008079

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Ruko HSS plain spiral-fluted with cross point

The deep-ground and spiral groove offers absolute smoothness and high cutting performance. In particular, non-breaking chips are transported away cleanly as with a twist drill bit. This reduces the formation of built up edges and cold welds on cutting edges. The taper facilitates retraction in drilled-through sheet metal.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. drill diameter

4-20 mm

Shank diameter

8 mm

Shaft length

21 mm

Length

75 mm

Shank style

3-face shank

Surface

Plain

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information