Steel zinc plated H
Steel zinc plated H
SCR-CUPL-H2-(A2K)-4,8X65
Register now and access more than 125,000 products
Datasheets(X)
Material | Steel |
Surface | Zinc plated |
Nominal diameter (d1) | 4.8 mm |
Length (l1) | 65 mm |
Thread length (thread for woodwork) (lg) | 25 mm |
Head diameter (dk) | 10 mm |
Internal drive | H2 |