Steel tube turnbuckle DIN 1478, A4 stainless steel
DIN 1478 A4 stainless steel
TURNBCKLNUT-DIN1478-A4-M16
Art.-no. 5176100116
EAN 4050641960832
Register now and access more than 125,000 products
Turnbuckles compliant with DIN 1478 must be assembled with the ends welded in accordance with DIN 34828 with the same material (A4-50). In this case,
the load-carrying capacity of the turnbuckles is always greater than that of the welded ends. When assembled with connecting pieces made of other materials, particularly materials with a higher tensile strength, the load-bearing capacity of the turnbuckles must be checked separately.
Datasheets(X)
Steel wind and stabilisation construction
![]() | |
Standards | DIN 1478 |
Material | Stainless steel A4 |
Surface | Plain |
RoHS-compliant | Yes |
Thread type x nominal diameter (D) | M16 |
Turnbuckle-sleeve width (external) (d1) | 30 mm |
Outer diameter of sleeve end (d2) | 22.5 mm |
Turnbuckle-sleeve length (l1) | 170 mm |
Thread length (metric thread) (m1) | 20 mm |
Adjustability | 120 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
