Steel collection tray for hazardous materials
COLLTRY-ST-(ZN)-710X390X250MM
Art.-no. 0957801035
EAN 4068362027567
Register now and access more than 125,000 products
- Available in different sizes to fit barrels, containers, Euro pallets and/or racks for a wide range of possible combinations
- Approved for the storage of flammable liquids and substances of all water hazard classes
- High chemical resistance to acids, alkalis and other aggressive liquids
- Zinc plated and powder-coated variants available for full corrosion protection
- For converting existing rack systems for hazardous material storage in accordance with the law
- Shelf tray for placing under existing pallet racks
- Variants available for transport and rack loading with pallet trucks or forklift trucks
- Available with or without grating
- Trays have been leak tested
- Certain variants with declaration of conformity in accordance with StawaR (German Steel Tray Regulation)
Datasheets(X)
Width | 710 mm |
Depth | 390 mm |
Height | 250 mm |
Load capacity (collection tray) | 116 kg |
Collection volume | 61 l |
Material | Steel |
Colour | Silver |
Surface | Zinc plated/coated |
Product weight (per item) | 22.000 kg |