Starter set of metal/maintenance chemicals 2023, 9 pieces
Starter set chemicals metal/maintenance 2023 9pcs
STARTER PACK CHEM.METAL-MAINTENANCE 2023
Art.-no.
0988010148
EAN 4061338058305
Prices for customers after login
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 014/44.55.66.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Starter set for the metal, maintenance and installation sector, 9 pieces
Products recommended by us that you need to get started in your industry.
Products recommended by us that you need to get started in your industry.
Product information
Datasheets(X)
null | null |
Starter set of metal/maintenance chemicals 2023, 9 pieces including:
1
x
Description:
500 ml
For cleaning and degreasing during maintenance and repair work
Quantity:
1
x
1
x
Description:
400 ml
Multi cutting oil for light to medium machining work
Quantity:
1
x
1
x
Description:
400 ml
Versatile multi-functional spray for a range of applications with multi-functional spray head
Quantity:
1
x
1
x
Description:
19 ml
For bonding metal, plastic and rubber parts with and to each other in a matter of seconds
Quantity:
1
x
1
x
Description:
500 ml; Opal green
EP long-life spray grease for excellent protection against weathering and environmental influences
Quantity:
1
x
1
x
Description:
High-quality special cleaner for removing adhesive tape residue, labels and film stickers as well as stubborn dirt. NSF-certified
Quantity:
1
x
1
x
Description:
500 ml
Ensures long-lasting protection, preservation and insulation of vehicle exterior and interior plastic, rubber and metal parts; good lubricating properties
Quantity:
1
x
1
x
Description:
Colourless; 300 ml
Mineral oil-free, high-tech rust remover with KENA® microfluid formula for loosening seized connections and for cleaning surface rust and rust spots
Quantity:
1
x
1
x
Description:
Durable nitro-alkydal quality at a high technical level
Quantity:
1
x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).