Welcome to Würth Belux Only for professionals

Star-shaped handle with connector and male thread

Star-shaped handle pro. stl bushing male thread ST
STARGRP-STINRT-ET-ST-M5X15

Art.-no. 5099600515

EAN 4061975688804

Individual price display after login
Star-shaped handle with connector and male thread

Art.-no. 5099600515

Individual price display after login
Quantity
PU
x 5 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Polyamide star-shaped handle with protruding, steel connector and male thread
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Star-shaped handles with prominent steel bushing are particularly suited for cross pin connections in blind hole or female thread versions.

Material of handle

PA - Polyamide

Colour of handle

Black

Material of bush

Steel

Surface of the bush

Zinc plated

Material of screwing thread

Steel

Surface of the screwing thread

Zinc plated

RoHS-compliant

Yes

Form

L

Thread type x nominal diameter (d1)

M5

Bush outer diameter (d3)

10 mm

Head diameter (dk)

25 mm

Thread length (lg)

15 mm

Handle height (h1)

17 mm

Shaft height (h2)

9 mm

Bush height (h3)

7 mm

Product weight (per item)

12.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information