Standard cabinet workbench 1500 mm with 2 undercounter blocks
Standard cabinet workbench 1500 mm
CWB-STANDARD-1WNGDR-1500-RAL5010
Art.-no. 5583536000
EAN 4065746588577
Register now and access more than 125,000 products
- Solid base frame made of square tube 40x40 mm equipped with drawers, hinged doors and shelves
- Load-bearing capacity up to 800 kg
- Solid worktop ensures robust applications and long-lasting use
- Lock element with mechanical cylinder lock
- Drawers in the system interior dimension 8.6 for holding all foam and tray inserts, system boxes and non-slip mats
- Roller-mounted partial extension with a load capacity of 80 kg
- Aluminium handle strip with labelling options
- The high-quality microstructure powder coating results in a homogeneous and elegant surface
- Optional expansion with height adjustment kit for individual adjustment of the working height from 955 to 1205 mm, load capacity up to 250 kg
- Optional expansion to the mobile cabinet workbench with the moveable and lowerable module, load capacity up to 400 kg
- An extensive range of accessories complements the workbench to create an individual workplace
Datasheets(X)
Width x depth x working height | 1500 x 750 x 955 mm |
Material of worktop | Multiplex beech |
Surface of the worktop | Transparent lacquered |
Worktop thickness | 40 mm |
System dimensions | 8.6 |
Lock type | Cylinder lock |
Number of doors | 1 PCS |
Door design | 1 Single wing door H 540 mm |
Number of shelves | 2 PCS |
Load capacity of shelf | 50 kg |
Colour of housing | Light grey RAL 7035 |
Colour of front | Gentian blue RAL 5010 |
Max. load capacity | 800 kg |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!