Welcome to Würth Belux Only for professionals

Staircase screw with wood screw thread

SCR-STRWYCNST-WO-AW40-(A2K)-10X150

Art.-no. 0168410150

EAN 4045727303719

Individual price display after login
Staircase screw with wood screw thread

Art.-no. 0168410150

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Zinc-plated, blue passivated, AW, with large head
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d)

10 mm

Length (l)

150 mm

Thread length (lg)

90 mm

Head diameter (dh)

27.5 mm

Head height (k)

4.0 mm

Internal drive

AW40

Material

Steel

Surface

Zinc plated

Head type

Flat head

Thread type

Wood screw thread

Design

Large head

Shape of tip

Flat

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information