Stainless steel hinge, not detachable
HNGE-SST-FIX-20X20MM
Art.-no. 5099202020
EAN 4062856088768
Register now and access more than 125,000 products
- Butterfly hinges made of stainless steel with polished surface
- The hinge cannot be detached, it is suitable for use on the left and right
Datasheets(X)
![]() | |
Material of wing | Stainless steel |
Surface of the wing | Plain |
Material of axle | Stainless steel |
Surface of the axle | Plain |
RoHS-compliant | Yes |
Design | Not detachable |
Opening angle | 200 Degree |
Wing length left (l1) | 19 mm |
Wing length right (l2) | 19 mm |
Width of hinge (b1) | 30 mm |
Drill hole distance (l3) | 14 mm |
Thickness of hinge (s1) | 5.5 mm |
Distance between drill hole and left axle (a1) | 11.5 mm |
Distance between drill hole and right axle (a2) | 11.5 mm |
Diameter of joint (d1) | 8 mm |
Drill hole diameter (d2) | 4.5 mm |
Gap width | 3 mm |
Permissible radial load (FR) | 700 N |
Permissible axial load (FA) | 450 N |
Product weight (per item) | 41.000 g |
