Square spacer piece for beam clamp support clips type BG2
Spacer, type BG2
SPCEPCE-SQUAR-BG2-H12MM-(HDG)-M12
Register now and access more than 125,000 products
- Spacers extend the clamping length and
ensure that the support clip sits
perfectly on the flange - The spacers can be combined with one another
Datasheets(X)
Can be used with type BK, BE1 and BE2
The spacers are inserted over the screw between the clamp and the mounting plate or component
![]() | |
Suitable for screw | M12 |
Internal diameter (d1) | 12.000 mm |
Length (l1) | 30 mm |
Width (b1) | 39 mm |
Thickness (h1) | 12 mm |
Material | Spheroidal graphite iron |
Surface | Hot dip galvanized |
RoHS-compliant | Yes |
