Welcome to Würth Belux Only for professionals

Square solid spindle 8 mm

SQUARPIN-FULL-F.DRFRN-ST-(ZN)-8X80MM

Art.-no. 0688193280

EAN 4057708384693

Individual price display after login
Square solid spindle 8 mm

Art.-no. 0688193280

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • For living areas and public areas (tubular frame doors, profile doors), plastic or metal house doors and side entrance doors
Notice

Please note that the fastening screws for the metal fittings must also be changed when using shorter or longer square spindles.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Screwing in the grub screw with ring cutter (DIN 916) presses this against the spindle.

Suitable for fitting

Handle on oval rosette, Handle plate on oval rosette

Area of application

Object area, Private area

Suitable for

House doors, Office doors, Surgery doors, Profiled frame doors, Tubular door frames

Suitable for door handle

DH AL 900, DH AL 920, DH AL 930, DH A 900, DH A 920, DH A 930, DH A 931

Material

Steel

Surface

Zinc plated

Suitable for min./max. door thickness

40-99 mm

Length (L)

80 mm

Square size

8 mm

DIN direction

DIN R/L

Environmental Product Declaration

No

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Door handle AL 900

DH-ALU-AL900-OVAL-ROS-RAL9016

x 1 pcs
Door handle A 931

DH-A2-A931-OVAL-ROS-MATT

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information