Square nut
DIN 557 steel 5 zinc plated yellow
NUT-SQUAR-DIN557-5-WS17-(A2C)-M10
Register now and access more than 125,000 products
![]() | |
Thread type x nominal diameter (D) | M10 |
Height (m1) | 8 mm |
External drive (s1) | WS17 |
Material | Steel |
Property class | 5 |
Surface | Zinc plated yellow |
DIN | 557 |
Thread type | Metric thread |
Pitch | 1.5 mm |
Nominal diameter | 10 mm |
Width across corners (e) | 24 mm |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)