Spring lock washer ASME B18.21.1, steel plain
WSH-REG-SPLT-LW-ST-(PL)-9/16
Art.-no. 78343056
Register now and access more than 125,000 products
1 inch (in) = 25.4 mm
Datasheets(X)
![]() | |
Material | Steel |
Surface | Plain |
Internal diameter (d1) | 0.5625 in |
Outer diameter (d2) | 0.9710 in |
Thickness (s1) | 0.1410 in |
