Spring cotter pin
DIN 11024 steel zinc plated yellow w. double loop
SPGPIN-DIN11024-DBEYE-(A3C)-3,2
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Nominal diameter (d1) | 3.2 mm |
Length (l1) | 48 mm |
Internal diameter of ring (d2) | 20 mm |
Min./max. grip range (d3) | 11.2-14 mm |
Material | Steel |
Surface | Zinc plated yellow |
RoHS-compliant | No |