Welcome to Würth Belux Only for professionals

Spring band clamp DIN 3021, shape B with handy clip, W.TEC

DIN 3021 shape B with handy clip W.TEC
SBCL-DIN3021-B-CLIP-51CRV4-(FLZ)-D35X12

Art.-no. 054992335

EAN 4054458018229

Individual price display after login
Spring band clamp DIN 3021, shape B with handy clip, W.TEC

Art.-no. 054992335

Individual price display after login
Quantity
PU
x 40 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The spring band clamps (shape B - space-saving) with handy clip are ideal for rapid installation

High degree of flexibility


Continuous adaptation to the changing properties of the hose and supports thanks to the use of tempered spring steel.



Constant, even clamping force


Constant, leak-free sealing between -40°C and 180°C without any damage to the hose-support connection.



Easy, quick and reliable assembly


Assembly time reduced even further thanks to the use of spring band clamps with handy clip.



No maintenance required


No subsequent re-tightening of the connection required.



Environmentally friendly surface protection


  • Complies with the End of Life Vehicle Directive.

  • Chromium(VI)-free zinc flake coating with exceptional resistance to chemicals and corrosion - comparable to stainless steel.


Can be reused


Spring force does not diminish when used several times

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter

35 mm

Min./max. working range

34-37.4 mm

Width of band

12 mm

Material thickness

1.7 mm

Min. spring force

300 N

Standards

DIN 3021

DIN

3021

Material

Spring steel

Surface

Flake zinc

Colour

Black

RoHS-compliant

Yes

Corrosion protection period

720 h

Form

B

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information