Spot weld cutter For pneumatic tools solid carbide Multi Performance
Solid carbide spot weld cutter w. 4 cutters Magma
CTR-SPTWELD-SC-4CUTEDGE-10X44MM
ZEBRA
Register now and access more than 125,000 products
Tool geometry with four cutting edges for the most demanding work without compromise
Extremely high cutting performance
Up to 100 % faster compared to conventional SC spot weld cutters with three cutting edges
Extremely durable
Up to 100 % longer service life compared to conventional SC spot weld cutters
Extremely robust
Significantly fewer brittle centring point compared to conventional SC spot weld cutters
Extremely comfortable
Optimum milling behaviour due to very good centring on the spot weld
MAGMA multilayer coating
- High oxidation and thermal stability (up to 800 °C operating temperature)
- Very hard and wear-resistant (hardness approx. 3,500 HV)
- Up to 9x longer service life compared to uncoated spot weld cutters
- Up to 2x longer service life compared to conventional coatings, e.g. TiN
Sustainable product packaging made of 100 % PCR (recycled plastic from household waste), 100 % recyclable and Cradle to Cradle Certified® Bronze
Datasheets(X)
- Optimised cutting geometry specially adapted to use with the Vario drill by Wieländer+Schill with ultra high-strength body steels (recommended rotation speed: 900 rpm)
- For drilling all steel plates including ultra high-strength components (BTR, BOR, etc.) to 1500 N/mm2, cast iron, stainless steel sheeting, brass sheeting, aluminium sheeting, zinc sheeting, copper sheeting, bronze sheeting and plastic panels.
- The solid carbide material is extremely hard, making it very brittle and prone to breaking if not handled correctly.
- Position the cutter precisely and at a right angle. Position the cutter in the centre first, then cut applying even contact pressure.
- Avoid hard attachment as well as lateral impacts and dropping of the cutter under all circumstances
- Use coolants/lubricants if possible
null | null |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!