Welcome to Würth Belux Only for professionals

Split cowhide leather glove

Split cowhide leather glove
PROTGLOV-SPLTLEATH-COW-SZ10

Art.-no. 0899400251

EAN 4052713059130

Individual price display after login
Split cowhide leather glove

Art.-no. 0899400251

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Robust work glove made of split cowhide leather
  • Back of the hand made from heavy cotton fabric

  • Knuckle protection and fingertips made from split leather

  • Rubberised cuffs

  • Double seam

  • Cotton half-lining

  • Good resistance to wear and cuts
Notice

Only limited suitability for wet work

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Metalworking

  • Bodywork construction

  • Transport industry

  • Construction industry

Size

10

Material

Split cowhide leather

Interior finish

Palm lining

Standards

EN 388, EN 420

Category

II

Colour

Natural

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information