Welcome to Würth Belux Only for professionals

Spiral protective hose, detectable

Spiral cable wrap, detectable
SPRLCBLWRAP-PP-BLUE-DETA-(5-20MM)

Art.-no. 077100 43

EAN 4056807680903

Individual price display after login
Spiral protective hose, detectable

Art.-no. 077100 43

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Wrapping hose, detectable for food and pharmaceutical industries

Application:


The metal parts mean the protective hose is detectable at all times. Impurities or contamination of the production good caused by spiral protective hose parts can therefore be virtually eliminated. Detectable protective hoses are used, for example, in the food and pharmaceutical industries for the installation of cables and lines in production plants.


Chemical resistance:


High resistance to acids, alkalis and cleaning agents


Properties:


Suitable for application in an HACCP concept (=Hazard Analysis and Critical Control Points)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Blue

Min./max. bundle diameter

5-20 mm

Wall thickness

0.8 mm

Coil width

8 mm

Min./max. temperature resistance

-20 to 70 °C

Material

PP - Polypropylene

Halogen-free

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information