Welcome to Würth Belux Only for professionals

Special 24 V adapter for Actros and special pin assignments

Spiral cable, special 15, 2x7-core Actros 24 V
ELSPRLCBL-REPAIRADAPTER-15PIN-2X7PIN-24V

Art.-no. 0510950281

EAN 4045727712542

Individual price display after login
Special 24 V adapter for Actros and special pin assignments

Art.-no. 0510950281

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

2 x 7-core spiral wire polyurethane (PU)



7-pin connector N and S-version, moulded plastic, watertight



Special "Actros" contact assignment



15 screw-type contacts on 15-pin end


Special pin assignments are easy to arrange.



Wire cross sections per spiral: 6 x1.0 mm2, 1 x 2.0 mm2



Connection


  • On towing vehicle/trailer

15-pin socket


2x7-pin socket

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Connection of 15-pin sockets (on towing vehicle or trailer/semi-trailer end) to 7-pin N and S sockets (towing vehicle or trailer/semi-trailer end).

Working length

4000 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information