Welcome to Würth Belux Only for professionals

Spade shovel forged form a single piece

Spade shovel
SPADESHOVEL-GARD-SZ1

Art.-no. 0695945200

EAN 4046777396539

Individual price display after login
Spade shovel forged form a single piece

Art.-no. 0695945200

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Ash wood handle, 1,200 mm

Long service life


Made from hardened steel



Secure grip of the foot when working


Foot grip

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length of handle

1200 mm

Sheet width

225 mm

Sheet length

300 mm

Product weight (per item)

2000.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information