Welcome to Würth Belux Only for professionals

Spade fork with hardened lance tines

Spade fork with 4 lance tines
BARSPDE-4PRONG-180X200MM

Art.-no. 0695945005

EAN 4046777354478

Individual price display after login
Spade fork with hardened lance tines

Art.-no. 0695945005

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Extremely robust for long service life


  • Made from powder-coated steel

  • Fully forged blade section is resistant to extremely high loads
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of tines

4 PCS

Length

310 mm

Width

200 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information