Spacer strut
Spacer strut
SPACER BOTTOM-1112
Art.-no. 0963022032
EAN 4050642656192
Register now and access more than 125,000 products
- Made of powder-coated steel in RAL 7016
- Additional screw connection with floor panel possible
Datasheets(X)
Type description | VD032 |
Construction width | 1112 mm |
Construction height | 15 mm |
Construction depth | 34 mm |
Colour | Anthracite grey RAL 7016 structured |
Material | Steel |
Product weight (per item) | 0.700 kg |