Soft solder lead-containing in accordance with DIN EN ISO 9453
Lead-containing soft solder
SLDRROD-40P-1KG
Register now and access more than 125,000 products
Material designation | S-Pb60Sn40 |
Min. melting temperature | 183 °C |
Max. melting temperature | 235 °C |
Form | Triangular bar |
Sn composition of the brazing solder (weight-%) | 40 % |
Unleaded | No |
ISO | 9453 |
Weight of content | 1 kg |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)