Soft claw blind rivet, flat head
Peeled rivet big dome head alu/stl zinc plated
RIV-DH-ALU/ST-(-/A2K)-(10-14)-4,8X20X14
Art.-no. 0937048204
EAN 4056807446295
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Nominal diameter (d1) | 4.8 mm |
Length (l1) | 20 mm |
Head diameter (dk) | 14.0 mm |
Head height (k1) | 1.6 mm |
Min./max. grip range | 10.0-14.0 mm |
Material of sleeve | Aluminium |
Material of mandrel | Steel |
Surface of the sleeve | Plain |
Surface of the mandrel | Zinc plated |
RoHS-compliant | Yes |
Drill hole diameter | 5.4 mm |
Shear-fracture load | 1610 N |
Tensile fracture load | 1870 N |
Nominal diameter x length (Ø d x l) | 4.8 x 20 mm |
Head type | Big dome head |
