Welcome to Würth Belux Only for professionals

Socket wrench 1/2 inch

SKTWRNCH-1/2IN-LONG-HEX-WS8

Art.-no. 071213238

EAN 4048539335732

Individual price display after login
Socket wrench 1/2 inch

Art.-no. 071213238

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

1/2 inch

Drive type

Internal square

Tip type

For outer hexagon

Width across flats

8 mm

Length (L1)

77 mm

Socket wrench external diameter (D1)

13.2 mm

Socket wrench external diameter 2 (D2)

21 mm

Socket wrench depth (t)

25 mm

Material

Steel

Surface

Chrome plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information