Socket contact 2.5 uninsulated with four locking lugs
Socket contact 2.5 4 snap-in pins
SKTCNTCT-(SN)-D2,5MM-BO3,4MM-(0,5-1SMM)
Art.-no. 0558188006
EAN 4046778256917
Register now and access more than 125,000 products
Datasheets(X)
Design | Sealed |
Min./max. wire cross section | 0.5-1 mm² |
Min./max. diameter of insulation | 1.2-2.0 mm |
Stud diameter | 2.5 mm |
Seal diameter | 3.40 mm |
Number of locking lugs | 4 PCS |
Material | Copper-iron |
Surface | Tin plated |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!