Snipe nose pliers VDE
Snipe nose pliers VDE, others
SNPNOSEPLRS-VDE-TELEPHON-L170MM
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Length (L) | 160 mm |
Length in inches (L) | 6-1/2 in |
Jaws length (L3) | 50 mm |
Jaws width (W3) | 16.5 mm |
Jaws thickness (T1) | 9.5 mm |
Jaw-tips width (W4) | 3 mm |
Jaw-tips thickness (T2) | 2.5 mm |
Material | Steel |
Surface | Tin plated |
ISO | 5745 |
Material of handle | 2-component plastic |
