Welcome to Würth Belux Only for professionals

Smoke alarm, invisible

Smoke detector Invisible
DETR-SMOKE-HOME-WHITE-INVISIBLE-10Y

Art.-no. 0978920010
EAN 4053479795751

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Prevention of fire risks in the household.
  • Reacts to smoke

  • Low battery warning

  • Function test by test button

  • Alarm pause function: 10 min

  • Battery included

  • Fastening material included

  • Smart-Clip mounting ring
Notice

Red Dot Design Award 2013.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter

40 mm

Height

45 mm

Colour

White

EN standard

14604

Rechargeable battery/battery life

10 years

Min./max. temperature conditions

4 to 38 °C

Min. acoustic signal

88 dB

Approval mark

CE

Type of rechargeable battery/battery

Lithium

Rechargeable battery/battery permanently installed

Yes

Number of rechargeable batteries/batteries

1 PCS

Material of housing

Plastic

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information