Welcome to Würth Belux Only for professionals

Slotted set screw with truncated cone

DIN 551 steel 14H yellow zinc plated
SCR-FLPT-DIN551-14H-SL-(A2C)-M6X25

Art.-no. 0253320625

EAN 4052712712463

Individual price display after login
Slotted set screw with truncated cone

Art.-no. 0253320625

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

DIN 551, 14H steel, yellow chromate zinc plated (A2C)
Notice

DIN 551 has been withdrawn and replaced by ISO 4766. There is some similarity (nominal diameter M1, M1.4 removed).

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M6

Length (l1)

25 mm

Standards

DIN 551

Material

Steel

Hardness category

14H

Surface

Zinc plated yellow

Internal drive

Slot

Thread type

Metric thread

Thread form

Standard metric thread

RoHS-compliant

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information