Welcome to Würth Belux Only for professionals

Slotted set screw with pin DIN 417, steel, 14H, zinc-plated, yellow chromated (A2C)

DIN 417 steel 14H zinc plated yellow
SCR-DOGPT-DIN417-14H-SL-(A2C)-M6X10

Art.-no. 0253020610

EAN 4038898554172

Individual price display after login
Slotted set screw with pin DIN 417, steel, 14H, zinc-plated, yellow chromated (A2C)

Art.-no. 0253020610

Individual price display after login
Quantity
PU
x 500 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Notice

DIN 417 has been withdrawn and replaced by EN 27435. There is some similarity (no application-relevant changes).

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M6

Length (l1)

10 mm

Diameter of tenon (d2)

4 mm

Length of tenon (l2)

3 mm

Slot width (n1)

1 mm

Standards

DIN 417

Material

Steel

Hardness category

14H

Surface

Zinc plated yellow

RoHS-compliant

No

Head type

Without head

Drive type

Slot

Internal drive

Slot

Thread type

Metric thread

Pitch

1 mm

Thread form

Standard metric thread

Thread design

Full thread

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information