Slotted round nuts DIN 546, zinc-plated steel, yellow chromated (A2C)
DIN 546 steel zinc plated yellow
NUT-SL-DIN546-(A2C)-M3
Art.-no. 033701103
EAN 4057709626396
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M3 |
Outer diameter (d2) | 6 mm |
Height (m1) | 2.5 mm |
Slot width (n1) | 1.2 mm |
Slot height (tmin) | 1 mm |
Material | Steel |
Surface | Zinc plated yellow |
DIN | 546 |
Internal drive | Slot |
Nominal diameter | 3 mm |
