Welcome to Würth Belux Only for professionals

Slotted flat-head screws with shoulder DIN 923, steel 5.8, zinc-plated, yellow chromated (A2C)

DIN 923 steel 5.8 zinc plated yellow
SCR-PANHD-DIN923-5.8-SL-(A2C)-M3X5

Art.-no. 0259470305

EAN 4045727012024

Individual price display after login
Slotted flat-head screws with shoulder DIN 923, steel 5.8, zinc-plated, yellow chromated (A2C)

Art.-no. 0259470305

Individual price display after login
Quantity
PU
x 1000 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M3

Length (l1)

5 mm

Thread length (metric thread) (l2)

4.5 mm

Head diameter (dk)

4.5 mm

Head height (k1)

1.2 mm

Standards

DIN 923

Material

Steel

Property class

5.8

Surface

Zinc plated yellow

RoHS-compliant

No

Head type

Flat head

Drive type

Slot

Internal drive

Slot

Thread type

Metric thread

Pitch

0.5 mm

Thread form

Standard metric thread

Shank diameter

4 mm

Product class

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information