Welcome to Würth Belux Only for professionals

Slope correction For terrace support

Slope corrector, Buzon
SLOPECORRECT-F.TERRACSPRT-LEVLPLTE

Art.-no. 090777705

EAN 4065746448550

Individual price display after login
Slope correction For terrace support

Art.-no. 090777705

Individual price display after login
Quantity
PU
x 24 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Consisting of 2 cylindrical parts that compensate a horizontal incline of 0 to 5 % through simple rotation

Slope correction


  • Adjustable from 0 % to 5 %

  • Placed under the base of the stilt bearing

  • The height of the slope correction +14 mm must be added to the height of the adjustable stilt bearing

  • The wrench base allows selected positioning of the balancer on the ground when adjusting the height of the stilt bearing
Application area

1 Descent from 0 to 5 %


2 Tilt balancer U-PH5 consisting of two rotating discs



At the height of the stilt bearing, 14 mm height of the tilt balancer must be added

Instructions

The locking key, which is secured in the centre (1) of the tilt balancer, is used to lock the balancer in the desired setting (2)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

PP - Polypropylene

Height

14 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information