Welcome to Würth Belux Only for professionals

SlideLine M sliding door fitting

Sliding door fitting SlideLine M
SLIDDRFITT-SLIDELINE-M-1T-30KG

Art.-no. 0684706081
EAN 4062856709304
Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Sliding door fitting for overlay or inset sliding cabinet doors
  • Using different rail sets, the fitting can be used as a design element running in front of cabinets/shelves, or to configure doors that close the cabinet extremely easily and ensure simple and comfortable access to storage space


OVERLAY installation variant


  • Convenience included: Integrated soft-close systems in the direction of opening, closing and collision

  • Quick installation without tools: Easy installation of sliding doors

  • Flawless: Integrated height adjustment for perfectly aligned doors

  • Convenient and fast: Profile mounting on the assembled body through simple screw fixing. Using the mounting brackets, this can be performed easily by one person

  • Design in motion: SlideLine M offers custom design options


INSET installation variant


  • Design option: SlideLine M: the kitchen all-rounder

  • No risk of trapping: Safety owing to damping in all directions

  • Flexible installation: Professional selection for screw-on, glue-on or groove installation

  • Unique two-track configuration: SlideLine M boasts a wide range of applications in various areas and designs

  • Quick installation without tools: Easy installation of sliding doors
Notice

Please pay attention to the door proportions. The height of the door should not exceed twice the width of the door.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Living room cabinets, shelves, sideboards, kitchen wall cabinets, kitchen floor cabinets, office cabinets, sideboards

Instructions

OVERLAY installation variant: For cabinets and shelves as a design element



INSET installation variant: For sliding door cabinets with inset doors

Material of door

Wood

Installation option

Overlay, Inset

Suitable for max. door weight

30 kg

Suitable for number of doors

1

Suitable for min. door thickness

16 mm

Suitable for max. door thickness

25 mm

Suitable for min./max. door thickness

16-25 mm

Suitable for min. door width

450 mm

Suitable for max. door width

1800 mm

Suitable for min./max. door width

450-1800 mm

Suitable for max. door height

2000 mm

Height adjustment

+/- 2 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
SlideLine M inline double guide rail set

DBMNTRL-SET-F.SLIDDRFITT-(SLIDEL-M)-2500

For screwing or gluing onto the top and bottom sections
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information