Welcome to Würth Belux Only for professionals

Slide hammer 9kg no recoil

Slide hammer without recoil
MODULAR SLIDE HAMMER 9KG

Art.-no. 1952004040

EAN 4056807822211

Individual price display after login
Slide hammer 9kg no recoil

Art.-no. 1952004040

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For powerfully driving out stuck components and for straightening jobs on bodywork.
  • The slide hammer is filled with steel shot. This prevents the weight rebounding when striking the abutment. The impact intensity is thus increased, as the full impact force is transferred to the component processed.

  • Particularly gentle on the joints and enables fatigue-free working.

  • Application diversity can be broadened as required through optional purchase of additional accessories.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Removal of injectors, wheel hubs, load-bearing joints

  • Alignment and reshaping of body parts etc.

Material

Tool steel

Product weight (per item)

11100.000 g

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Bodywork single pawl

LOKPAWL-SNGL-BDYWRK

Serves as a connection element for pull chains for bodywork repair
x 1 pcs
Extractor/bracket hooks extra large

TNSE/BOWHOK-EXTRA-LAR-M18X1,5

Solid extractor hook for use in axle and bodywork repairs
x 1 pcs
Bodywork pull clamp Mini

PULCLMP-BDYWORK-TYP-MINI

For aligning and reshaping bodywork parts using pulling attachment.
x 1 pcs
Bodywork pull clamp Basic

PULCLMP-BDYWRK-TYPE-BASIC-2PULDIRECT

For aligning and reshaping bodywork parts using pulling attachment.
x 1 pcs
Bodywork pull clamp Box

PULCLMP-BDYWRK-TYP-BOX-2PULDIRECT

For aligning and reshaping bodywork parts using pulling attachment.
x 1 pcs
Thread adapter set 4 pieces

ADAPTER SET

Allows standard tools to be mounted, thereby extending the range of applications. Supplementary assortment with the 4 most common adapters for slide hammer art. no. 1952004050
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information