Sisal/Cloth Ring
Sisal/cloth ring
POLRG-SISAL/CLOTH-(F.EPM200-E)-D150MM
Register now and access more than 125,000 products
Considerably less fluff formation and longer service life than conventional cloth discs made from rags
The warp and weft threads are positioned at an angle of approx. 45° to the tangent (circumferential line)
Datasheets(X)
Materials to be processed: Steel, stainless steel, including hard light metal alloys (preliminary testing required).
Diameter (Ø) | 150 mm |
Suitable for stainless steel | Yes |
Suitable for steel | Yes |
Suitable for non-ferrous metals | No |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!