Welcome to Würth Belux Only for professionals

Single open-end wrench with plastic handle

Single open-end wrench adjustable with 2C handle
OPNENDWRNCH-ADJ-6IN-(WS0-34)

Art.-no. 071522306

EAN 4049557472508

Individual price display after login
Single open-end wrench with plastic handle

Art.-no. 071522306

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Extra-large jaws and ergonomic plastic handle.

For use in confined spaces.


60 % wider jaws compared to conventional open-end wrenches.



Comfortable working and reduced hand fatigue especially when working with larger nuts and bolts


Ergonomic plastic handle

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Max. width across flats (A)

34 mm

Length (L)

176 mm

Length in inches (L)

6 in

Max. external dimension of wrench head (B)

65 mm

Jaws thickness (T)

6.7 mm

Thickness (S)

14 mm

Jaw position

15 Degree

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information